Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Ring Terminal, M8 Stud Size, 2.50 mm², Bare Insulated 193230011

Ring Terminal, M8 Stud Size, 2.50 mm², Bare Insulated (Discontinued)

  • Mfr # 193230011
  • Zoro # G405947846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
193230011
Zoro #
G405947846
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2.50 mm²
Minimum Wire Size
1.00 mm²
Stud Size
M8

Details

Item
Ring Terminal
Terminal Shape
Ring
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Standards
UL E32244
Series
19323
Seam
Closed, Brazed
Material - Plating Mating
Tin
Barrel Type
Closed - Brazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.