This item is Discontinued.

Molex Ring Terminal, M3.5 Stud Size, 2.50 mm², Bare Insulated 193230007

Ring Terminal, M3.5 Stud Size, 2.50 mm², Bare Insulated (Discontinued)

  • Mfr # 193230007
  • Zoro # G205947855
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
193230007
Zoro #
G205947855
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
2.50 mm²
Minimum Wire Size
1.00 mm²
Stud Size
M3.5

Details

Item
Ring Terminal
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Standards
UL E32244
Series
19323
Seam
Closed, Brazed
Barrel Type
Closed - Brazed
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.