
Ring Terminal, M5 Stud Size, 6 - sq mm, Bare Insulated (Discontinued)
- Mfr # 193230013
- Zoro # G905899799
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
193230013
Zoro #
G905899799
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
6 mm²
Minimum Wire Size
2.50 mm²
Stud Size
M5
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Coverage
None
Insulation Type
Bare
Contact Material
Copper
Standards
UL E32244
Seam
Closed, Brazed
Series
19323
Material - Plating Mating
Tin
Barrel Type
Closed - Brazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.