Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Terminal, 16 AWG, 600 V, Crimp Termination Only

  • Mfr # 45750-3212

  • Zoro # G2757018


product price: $0.83
/ea
Sold in multiples of 200 for $166.00

Key Features

Termination Style
Crimp Termination Only
Maximum Wire Size
16 AWG
Contact Material
Copper
Maximum Voltage
600 V
Insulation Dia
3.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45750-3212
Zoro #
G2757018
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
16 AWG

Details

Item
Wire Terminal
Termination Style
Crimp Termination Only
Contact Material
Copper
Maximum Voltage
600 V
Insulation Dia
3.50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.