Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MF SMC Vert Hdr w/.094 Clip Gold 4Ckt

  • Mfr # 44068-0056

  • Zoro # G2086512


product price: $4.45
/ea
Sold in multiples of 20 for $89.00

Key Features

Material - Metal
Brass
Flammability
94V-0
Termination Interface: Style
Through Hole
Polarized to PCB
Yes
UL
E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44068-0056
Zoro #
G2086512
UPC #
-
Country of Origin
Mexico

Dimensions

PC Tail Length
4.42mm
PCB Thickness - Recommended
2.40mm

Details

Material - Metal
Brass
Flammability
94V-0
Termination Interface: Style
Through Hole
Polarized to PCB
Yes
UL
E29179
Voltage - Maximum
600V
Material - Plating Termination
Gold
PCB Retention
Yes
Circuits (Loaded)
4
Durability (mating cycles max)
30
Process Temperature max. C
260
Duration at Max. Process Temperature (seconds)
5
Current - Maximum per Contact
13.0A
Pitch - Mating Interface
4.20mm
Plating min - Termination
0.762µm
Orientation
Vertical
Material - Resin
High Temperature Thermoplastic
Temperature Range - Operating
-40° to +105°C
CSA
LR19980
Pitch - Termination Interface
4.20mm
Max. Cycles at Max. Process Temperature
1
Surface Mount Compatible (SMC)
Yes
PCB Locator
Yes
Number of Rows
2
Color - Resin
Black
Circuits (maximum)
4
Shrouded
Partial
Material - Plating Mating
Gold
Plating min - Mating
0.762µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.