Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MF SMC VERT HDR W/.250 clip Gold 6ckt

  • Mfr # 44068-0278

  • Zoro # G2085164


product price: $4.59
/ea
Sold in multiples of 18 for $82.62

Key Features

Number of Rows
2
PC Tail Length
8.50mm
Material - Resin
High Temperature Thermoplastic
Lock to Mating Part
Yes
CSA
LR19980
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44068-0278
Zoro #
G2085164
UPC #
-
Country of Origin
Mexico

Dimensions

PC Tail Length
8.50mm
PCB Thickness - Recommended
6.35mm

Details

Number of Rows
2
Material - Resin
High Temperature Thermoplastic
Lock to Mating Part
Yes
CSA
LR19980
Shrouded
Fully
Polarized to PCB
Yes
PCB Retention
Yes
Duration at Max. Process Temperature (seconds)
5
Color - Resin
Black
Circuits (Loaded)
6
Surface Mount Compatible (SMC)
Yes
Durability (mating cycles max)
30
Temperature Range - Operating
-40° to +105°C
Material - Plating Termination
Gold
Orientation
Vertical
Max. Cycles at Max. Process Temperature
1
Flammability
94V-0
Guide to Mating Part
Yes
Termination Interface: Style
Through Hole
Pitch - Termination Interface
4.20mm
UL
E29179
Process Temperature max. C
260
Polarized to Mating Part
Yes
Current - Maximum per Contact
13.0A
Plating min - Mating
0.762µm
Circuits (maximum)
6
Material - Plating Mating
Gold
Pitch - Mating Interface
4.20mm
Voltage - Maximum
600V
PCB Locator
Yes
Material - Metal
Brass
Plating min - Termination
0.762µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.