Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGrid Hdr D.R. RA .38AuLF 22Ckt

  • Mfr # 87760-2216

  • Zoro # G4029959


product price: $1.79
/ea
Sold in multiples of 75 for $134.25

Key Features

Color
Black
Max. Voltage
125V
Maximum Voltage
125 V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87760-2216
Zoro #
G4029959
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm

Details

Item
Wire Connector
Color
Black
Max. Voltage
125V
Maximum Voltage
125 V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Max. Temp.
265°C
Hole Center to Center
2 mm
Features
Surface Mount Compatible
Number of Contacts
22
Current Rating
2 A
Number of Rows
2
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.