Zoro Homepage

MGrid Hdr D.R. RA .38AuLF 24Ckt

  • Mfr # 87760-2416

  • Zoro # G4030869


product price: $1.79
/ea
Sold in multiples of 53 for $94.87

Key Features

Color
Black
Max. Voltage
125V
Maximum Voltage
125 V
Current
2 A
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87760-2416
Zoro #
G4030869
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Max. Voltage
125V
Maximum Voltage
125 V
Current
2 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
265 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Hole Center to Center
2 mm
Features
Surface Mount Compatible
Max. Temp.
265°C
Number of Rows
2
Number of Contacts
24
Contact Finish
Gold Plated
Current Rating
2 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.