
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87833-1019
Zoro #
G4042139
UPC #
-
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
0.051 µm
Details
Color
Black
Max. Voltage
125V
Maximum Voltage
125 V
Current
2 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Hole Center to Center
2 mm
Terminal Type
Through Hole
Features
Surface Mount Compatible
Max. Temp.
105°C
Current Rating
2 A
Contact Finish
Gold Plated
Number of Contacts
10
Number of Rows
2
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.