Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGrid Hdr Shrd SMT /Pgs/Cap.76AuLF 16Ckt

  • Mfr # 87832-1623

  • Zoro # G4047249


product price: $1.15
/ea
Sold in multiples of 2800 for $3,220.00

Key Features

Color
Black
Insulation Material
Nylon
Max. Voltage
125V
Maximum Voltage
125 V
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87832-1623
Zoro #
G4047249
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Surface Mount Connector
Color
Black
Insulation Material
Nylon
Max. Voltage
125V
Maximum Voltage
125 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Terminal Type
Surface Mount
Features
Surface Mount Compatible
Max. Temp.
260°C
Hole Center to Center
2 mm
Contact Finish
Gold Plated
Number of Contacts
16
Current Rating
2 A
Number of Rows
2
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.