Zoro Homepage

MGrid Hdr Shrd SMT/Pg .76AuLF 10Ckt

  • Mfr # 87832-1021

  • Zoro # G2758993


product price: $3.19
/ea
Sold in multiples of 3360 for $10,718.40

Key Features

Color
Black
Max. Voltage
125V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87832-1021
Zoro #
G2758993
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.762 µm

Details

Color
Black
Max. Voltage
125V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Features
Surface Mount Compatible
Max. Temp.
260°C
Hole Center to Center
2 mm
Material
Nylon
Current Rating
2 A
Contact Finish
Gold Plated
Number of Contacts
10
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.