
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87832-2020
Zoro #
G4049522
UPC #
-
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
0.381 µm
Details
Item
Surface Mount Connector
Color
Black
Max. Voltage
125V
Maximum Voltage
125 V
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Hole Center to Center
2 mm
Material
Nylon
Max. Temp.
260°C
Features
Surface Mount Compatible
Number of Contacts
20
Contact Finish
Gold Plated
Current Rating
2 A
Number of Rows
2
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.