
MGrid Hdr Shrd SMT/Slot/Pg .38AuLF 24Ckt
Mfr # 87832-2420
Zoro # G4048874
product price: $3.85
/eaSold in multiples of 2000 for $7,700.00
Key Features
Color
Black
Max. Voltage
125V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87832-2420
Zoro #
G4048874
UPC #
-
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
0.381 µm
Details
Color
Black
Max. Voltage
125V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Material
Nylon
Features
Surface Mount Compatible
Max. Temp.
260°C
Terminal Type
Surface Mount
Hole Center to Center
2 mm
Number of Rows
2
Number of Contacts
24
Current Rating
2 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.