
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87568-1494
Zoro #
G2748091
UPC #
-
Country of Origin
Singapore
Details
Item
Female Connector
Color
Black
Insulation Material
Polyester
Max. Voltage
125V
Maximum Voltage
125 V
Current
1 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
Polyester
Terminal Type
IDT or Pierce
Connector Type
Female
Max. Temp.
85°C
Wire Range
28 AWG
Hole Center to Center
2 mm
Contact Finish
Gold Plated
Number of Contacts
14
Number of Rows
2
Current Rating
1 A
Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.