
MGrid PCBHdr SR RA SMT/oPg 2.5SnLF 10Ckt
Mfr # 151064-1010
Zoro # G4042522
product price: $1.85
/eaSold in multiples of 72 for $133.20
Key Features
Color
Black
Max. Voltage
125V AC
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Material
Liquid Crystal Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
151064-1010
Zoro #
G4042522
UPC #
-
Country of Origin
Singapore
Dimensions
Contact Plating Thickness
2.5 µm
Details
Color
Black
Max. Voltage
125V AC
Standards
CSA Certified; UL E29179
Features
Surface Mount Compatible
Material
Liquid Crystal Polymer
Terminal Type
Surface Mount
Hole Center to Center
2 mm
Max. Temp.
260°C
Number of Contacts
10
Current Rating
2.5 A
Contact Finish
Tin Plated
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.