Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGrid PCBHdr SR Vt SMTw/Pg 2.5SnLF 10Ckt

  • Mfr # 151062-1060

  • Zoro # G4036633


product price: $2.15
/ea
Sold in multiples of 330 for $709.50

Key Features

Color
Black
Max. Voltage
125V AC
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Max. Temp.
260°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151062-1060
Zoro #
G4036633
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
2.5 µm

Details

Color
Black
Max. Voltage
125V AC
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Max. Temp.
260°C
Material
Liquid Crystal Polymer
Features
Surface Mount Compatible
Hole Center to Center
2 mm
Number of Rows
1
Number of Contacts
10
Contact Finish
Tin Plated
Current Rating
2.5 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.