Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGrid PCBHdr SR Vt TH /o Pg 2.5SnLF 10Ck

  • Mfr # 151063-4010

  • Zoro # G900457222


product price: $2.15
/ea
Sold in multiples of 360 for $774.00

Key Features

Color
Black
Max. Voltage
125V AC
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Hole Center to Center
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151063-4010
Zoro #
G900457222
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
2.5 µm

Details

Color
Black
Max. Voltage
125V AC
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Hole Center to Center
2 mm
Material
Liquid Crystal Polymer
Max. Temp.
260°C
Contact Finish
Tin Plated
Number of Contacts
10
Current Rating
2.5 A
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.