Zoro Homepage

MGrid Rec S/E SMT D.R. .38AuLF 18Ckt

  • Mfr # 87368-1824

  • Zoro # G4039521


product price: $3.19
/ea
Sold in multiples of 28 for $89.32

Key Features

Color
Black
Number of Rows
2
Maximum Voltage
125 V
Maximum Operating Temperature
265 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87368-1824
Zoro #
G4039521
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Number of Rows
2
Maximum Voltage
125 V
Maximum Operating Temperature
265 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Material
Nylon
Hole Center to Center
2 mm
Max. Temp.
265°C
Standards
CSA Certified; UL E29179
Max. Voltage
125V
Contact Finish
Gold Plated
Current Rating
1 A
Number of Contacts
18
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.