Zoro Homepage

MGrid Rec SMT VLPR2 /Pg .38AuLF 10Ckt

  • Mfr # 87340-1024

  • Zoro # G2766459


product price: $1.95
/ea
Sold in multiples of 50 for $97.50

Key Features

Color
Black
Number of Rows
2
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
125 V
Maximum Operating Temperature
265 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87340-1024
Zoro #
G2766459
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Item
Surface Mount Connector
Color
Black
Number of Rows
2
Insulation Material
High Temperature Thermoplastic
Maximum Voltage
125 V
Maximum Operating Temperature
265 Degrees C
UL 94 Flammability Rating
V-0
Max. Voltage
125V
Hole Center to Center
2 mm
Terminal Type
Surface Mount
Max. Temp.
265°C
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Number of Contacts
10
Current Rating
1 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.