Zoro Homepage

MGrid Shrd Hdr SMT/oPeg&cap 2.5SnLF 4Ckt

  • Mfr # 151118-1004

  • Zoro # G2756473


product price: $1.15
/ea
Sold in multiples of 95 for $109.25

Key Features

Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151118-1004
Zoro #
G2756473
UPC #
-
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
2 µm

Details

Item
Surface Mount Connector
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
125V AC
Maximum Voltage
125 V AC
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2 mm
Max. Temp.
260°C
Features
Glow-Wire Capable; Surface Mount Compatible
Material
Liquid Crystal Polymer
Terminal Type
Surface Mount
Current Rating
2 A
Number of Contacts
4
Number of Rows
2
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.