Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MGrid VRec Cap OPg TR 38AuLF 40Ckt

  • Mfr # 79109-8419

  • Zoro # G4045112


product price: $9.19
/ea
Sold in multiples of 500 for $4,595.00

Key Features

Color
Black
Number of Rows
2
Maximum Voltage
125 V
Current
1 A
Maximum Operating Temperature
260 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79109-8419
Zoro #
G4045112
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.381 µm

Details

Color
Black
Number of Rows
2
Maximum Voltage
125 V
Current
1 A
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Max. Voltage
125V
Max. Temp.
260°C
Material
High Temperature Thermoplastic
Hole Center to Center
2 mm
Terminal Type
Surface Mount
Standards
CSA Certified; UL E29179
Contact Finish
Gold Plated
Current Rating
1 A
Number of Contacts
40
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.