
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79107-7024
Zoro #
G4034980
UPC #
-
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
0.381 µm
Details
Item
Wire Connector
Color
Black
Number of Rows
2
Maximum Voltage
125 V
Current
1 A
Maximum Operating Temperature
260 Degrees C
Hole Center to Center
2 mm
Material
High Temperature Thermoplastic
Max. Voltage
125V
Features
Surface Mount Compatible
Terminal Type
Through Hole
Max. Temp.
260°C
Number of Contacts
50
Current Rating
1 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.