Zoro Homepage

MGrid VRec DR W/OPgs .76AuLF 4Ckt

  • Mfr # 79107-7251

  • Zoro # G4039409


product price: $0.65
/ea
Sold in multiples of 150 for $97.50

Key Features

Material - Resin
High Temperature Thermoplastic
Max. Cycles at Max. Process Temperature
1
Durability (mating cycles max)
50
Temperature Range - Operating
-55° to +105°C
Voltage - Maximum
125V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79107-7251
Zoro #
G4039409
UPC #
-
Country of Origin
Malaysia

Dimensions

PC Tail Length
1.91mm
PCB Thickness - Recommended
0.80mm

Details

Material - Resin
High Temperature Thermoplastic
Max. Cycles at Max. Process Temperature
1
Durability (mating cycles max)
50
Temperature Range - Operating
-55° to +105°C
Voltage - Maximum
125V
Process Temperature max. C
260
Plating min - Termination
1.905µm
Circuits (Loaded)
4
Orientation
Vertical
Material - Plating Termination
Tin
Material - Plating Mating
Gold
Plating min - Mating
0.762µm
Material - Metal
Phosphor Bronze
Number of Rows
2
Pitch - Termination Interface
2.00mm
Circuits (maximum)
4
Current - Maximum per Contact
1.0A
Surface Mount Compatible (SMC)
Yes
Pitch - Mating Interface
2.00mm
Duration at Max. Process Temperature (seconds)
10
Termination Interface: Style
Through Hole
Color - Resin
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.