Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC-12P-FE/STR-M/STR-PUR-1M

  • Mfr # 1200665404

  • Zoro # G100442431


product price: $141.99
/ea
Sold in multiples of 12 for $1,703.88
Free Shipping & Returns

Key Features

Cable Length
2 m
IP Rating
IP67
Keyway
Single
Orientation
Straight to Straight
Series
120066
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200665404
Zoro #
G100442431
UPC #
884982224445
Country of Origin
Unknown

Dimensions

Cable Length
2 m
Cable Diameter
6.00mm (.236")
Wire Size
26 AWG

Details

IP Rating
IP67
Keyway
Single
Orientation
Straight to Straight
Series
120066
Type
Double Ended
Current - Maximum per Contact
1.5A
Wire/Cable Type
UL 20549
Poles
12
Gender
Female-Male
Material - Plating Mating
Gold
Voltage - Maximum
30V AC/DC
CSA
LR6837
Coupling Style
Threaded
Material - O-Ring
Fluoro-elastomer
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
PUR
UL
E152210
Temperature Range - Operating
-25°C to +80°C
LED Indicator
No
Connector End B
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Cable Jacket Color
Black
Cable Jacket Material
PUR
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.