Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 3P FP 15M DC 360 SHIELDED

  • Mfr # 1200798011

  • Zoro # G7766358


product price: $75.69
/ea
Sold in multiples of 24 for $1,816.56
Free Shipping & Returns

Key Features

Material - Contact
Copper Alloy
Connector End B
Pigtail
Material - Coupling Nut
Nickel-plated Brass
Material - O-Ring
Fluoro-elastomer
Color - Cable Jacket
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200798011
Zoro #
G7766358
UPC #
883906712129
Country of Origin
Unknown

Dimensions

Cable Length
10.0m (32.81')
Wire Size AWG
22
Cable Diameter
5.30mm (.209")

Details

Material - Contact
Copper Alloy
Connector End B
Pigtail
Material - Coupling Nut
Nickel-plated Brass
Material - O-Ring
Fluoro-elastomer
Color - Cable Jacket
Black
Orientation
Straight to Pigtail
Wire/Cable Type
EU Cable
Material - Cable Jacket
PUR
Type
Single Ended
Protocol
EtherNet
Product Name
Ultra-Lock (M12)
Poles
4
Connector End A
Ultra-Lock (M12)
Series
120079
IP Rating
IP69K
Coupling Style
Push to Lock
Gender
Male-Pigtail
Material - Connector Body
PUR
Voltage - Maximum
250V AC/DC
Material - Plating Mating
Gold over Nickel
Current - Maximum per Contact
4.0A
Temperature Range - Operating
-20°C to +80°C
Keyway
Single
LED Indicator
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.