Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 4P FP 90D 5M 22/4 TPE

  • Mfr # 1200651642

  • Zoro # G2746192


product price: $64.89
/ea
Sold in multiples of 2 for $129.78

Key Features

Temperature Range - Operating
-40°C to +105°C
Material - Plating Mating
Gold
Poles
4
CSA
LR6837
Wire/Cable Type
PLTC-ER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200651642
Zoro #
G2746192
UPC #
78678880831
Country of Origin
Poland

Dimensions

Cable Diameter
5.30mm (.209")
Cable Length
5.0m (16.40')
Wire Size AWG
22

Details

Temperature Range - Operating
-40°C to +105°C
Material - Plating Mating
Gold
Poles
4
CSA
LR6837
Wire/Cable Type
PLTC-ER
UL
E152210
Material - Connector Body
TPU
Color - Cable Jacket
Yellow
Material - Coupling Nut
Nickel-plated Brass
Orientation
90° to Pigtail
Material - Cable Jacket
TPE
Keyway
Single
Voltage - Maximum
250V AC/DC
Coupling Style
Threaded
Current - Maximum per Contact
4.0A
Gender
Female-Pigtail
Material - O-Ring
Fluoro-elastomer
Connector End B
Pigtail
LED Indicator
No
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Type
Single Ended
IP Rating
IP67
Series
120065

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.