Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex MIC 4P M/MFE 20M ST/ST 22/4 1200660689

MIC 4P M/MFE 20M ST/ST 22/4 (Discontinued)

  • Mfr # 1200660689
  • Zoro # G2078429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200660689
Zoro #
G2078429
UPC #
78678880866
Country of Origin
Mexico

Dimensions

Cable Length
2.0m (6.56')
Cable Diameter
5.30mm (.209")
Wire Size AWG
22

Details

Keyway
Single
Material - Connector Body
TPE
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Temperature Range - Operating
-25°C to +80°C
Color - Cable Jacket
Yellow
Poles
4
Wire/Cable Type
PLTC-ER
Material - Cable Jacket
TPE
Voltage - Maximum
250V AC/DC
Orientation
Straight to Straight
Coupling Style
Threaded
Material - O-Ring
Fluoro-elastomer
CSA
LR6837
Gender
Female-Male
UL
E152210
Current - Maximum per Contact
4.0A
Material - Contact
Brass
Connector End B
Micro-Change (M12)
Series
120066
LED Indicator
No
Product Name
Micro-Change (M12)
IP Rating
IP67
Type
Double Ended
Connector End A
Micro-Change (M12)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.