Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 4P M/MFE 30M ST/ST 22/4

  • Mfr # 1200660690

  • Zoro # G2077324


original price: $71.59
6% off
new price: $66.69
/ea
Sold in multiples of 2 for $133.38

Key Features

Material - O-Ring
Fluoro-elastomer
Coupling Style
Threaded
Orientation
Straight to Straight
Wire Size AWG
22
Current - Maximum per Contact
4.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200660690
Zoro #
G2077324
UPC #
78678880867
Country of Origin
Mexico

Dimensions

Wire Size AWG
22
Cable Diameter
5.30mm (.209")
Cable Length
3.0m (9.84')

Details

Material - O-Ring
Fluoro-elastomer
Coupling Style
Threaded
Orientation
Straight to Straight
Current - Maximum per Contact
4.0A
Wire/Cable Type
PLTC-ER
UL
E152210
Gender
Female-Male
Material - Coupling Nut
Nickel-plated Brass
Color - Cable Jacket
Yellow
Voltage - Maximum
250V AC/DC
CSA
LR6837
Material - Plating Mating
Gold
Temperature Range - Operating
-25°C to +80°C
Poles
4
Keyway
Single
Material - Cable Jacket
TPE
Material - Connector Body
TPE
Type
Double Ended
Product Name
Micro-Change (M12)
Series
120066
LED Indicator
No
Material - Contact
Brass
Connector End B
Micro-Change (M12)
Connector End A
Micro-Change (M12)
IP Rating
IP67

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.