Zoro Homepage

MIC 4P M/MFE ST/ST 3M #18-2 SHLD FF SS

  • Mfr # 1300420045

  • Zoro # G2764182


product price: $104.99
/ea
Sold in multiples of 4 for $419.96
Free Shipping & Returns

Key Features

IP Rating
IP67
Type
Double Ended
Product Name
Micro-Change (M12)
Coupling Style
Threaded
Temperature Range - Operating
-40° to +105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300420045
Zoro #
G2764182
UPC #
78172504911
Country of Origin
United States

Dimensions

Wire Size (AWG)
18
Cable Length
3.0m (9.84')
Cable Diameter
7.37mm (.290")

Details

IP Rating
IP67
Type
Double Ended
Product Name
Micro-Change (M12)
Coupling Style
Threaded
Temperature Range - Operating
-40° to +105°C
Orientation
Straight to Straight
Voltage - Maximum
250V
Material - Coupling Nut
Stainless Steel Type 316
Keyway
Single
Material - Contact
Copper Alloy
Material - Plating Mating
Gold
Material - Cable Jacket
PVC
Connector End A
Micro-Change (M12)
Current - Maximum per Contact
4.0A
Material - Connector Body
PVC
Poles
4
Gender
Female-Male
LED Indicator
No
Color - Cable Jacket
Orange
Connector End B
Micro-Change (M12)
Series
130042

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.