Zoro Homepage

MIC 4P M/MFE ST/ST 5M No 18-2 SHLD FF SS

  • Mfr # 1300420047

  • Zoro # G2765844


original price: $116.99
5% off
new price: $110.99
/ea
Free Shipping & Returns

Key Features

Product Name
Micro-Change (M12)
Cable Diameter
7.37mm (.290")
Series
130042
LED Indicator
No
Gender
Female-Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300420047
Zoro #
G2765844
UPC #
78172504913
Country of Origin
Mexico

Dimensions

Cable Diameter
7.37mm (.290")
Cable Length
5.0m (16.40')
Wire Size (AWG)
18

Details

Product Name
Micro-Change (M12)
Series
130042
LED Indicator
No
Gender
Female-Male
Temperature Range - Operating
-40° to +105°C
Type
Double Ended
Material - Coupling Nut
Stainless Steel Type 316
Connector End A
Micro-Change (M12)
Material - Connector Body
PVC
Coupling Style
Threaded
IP Rating
IP67
Color - Cable Jacket
Orange
Material - Plating Mating
Gold
Connector End B
Micro-Change (M12)
Material - Contact
Copper Alloy
Poles
4
Material - Cable Jacket
PVC
Voltage - Maximum
250V
Keyway
Single
Current - Maximum per Contact
4.0A
Orientation
Straight to Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.