Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 4P M/MP 90/90 D-CODED 5M

  • Mfr # 1300480172

  • Zoro # G2753673


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Cable Length
5 m
IP Rating
IP67
Type
Double Ended
Keyway
D-coded
Material - Coupling Nut
Nickel-plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300480172
Zoro #
G2753673
UPC #
078678804046
Country of Origin
China

Dimensions

Cable Length
5 m
Cable Diameter
5.59mm (.220")
Wire Size
22 AWG

Details

IP Rating
IP67
Type
Double Ended
Keyway
D-coded
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Threaded
Temperature Range - Operating
-20°C to +75°C
Orientation
90° to 90°
LED Indicator
No
Gender
Male-Male
Material - Connector Body
PUR
Poles
4
Current - Maximum per Contact
1.5A
UL
E200650
Voltage - Maximum
30V
Material - Plating Mating
Gold over Palladium Nickel
Connector End B
Micro-Change (M12)
Performance Category
5e
Series
130048
Product Name
Micro-Change (M12)
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
Cable Jacket Color
Teal
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.