Zoro Homepage

MIC 4P M/MP ST/ST D-CODED 0.5M

  • Mfr # 1300480262

  • Zoro # G2754443


product price: $65.19
/ea
Sold in multiples of 2 for $130.38

Key Features

Cable Length
0.5 m
IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Connector End B
Micro-Change (M12)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300480262
Zoro #
G2754443
UPC #
78172513177
Country of Origin
United States

Dimensions

Cable Length
0.5 m
Cable Diameter
6.10mm (.240")

Details

IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Connector End B
Micro-Change (M12)
Product Name
Micro-Change (M12)
Series
130048
Material - Contact
Copper Alloy
Performance Category
5e
Material - Connector Body
TPE
UL
E200650
Voltage - Maximum
125V
Gender
Male-Male
Orientation
Straight to Straight
Current - Maximum per Contact
1.5A
Material - Coupling Nut
Nickel-plated Brass
Connector End A
Micro-Change (M12)
Poles
4
LED Indicator
No
Temperature Range - Operating
-20° to +75°C
Material - Plating Mating
Gold
Coupling Style
Threaded
Wire/Cable Type
Unshielded TPE/AWM 2463
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.