Zoro Homepage

MIC 4P M/MP ST/ST D-CODED 14M

  • Mfr # 1201088140

  • Zoro # G2757724


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Cable Length
14 m
IP Rating
IP67
Type
Double Ended
Keyway
D-coded
Coupling Style
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201088140
Zoro #
G2757724
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
14 m
Cable Diameter
6.99mm (.275")
Wire Size
24 AWG

Details

IP Rating
IP67
Type
Double Ended
Keyway
D-coded
Coupling Style
Threaded
Gender
Male-Male
Current - Maximum per Contact
1.5A
Wire/Cable Type
Unshielded TPE
Product Name
Micro-Change (M12)
Material - Connector Body
PUR
Series
120108
Poles
4
Performance Category
5e
Orientation
Straight to Straight
Connector End B
Micro-Change (M12)
Protocol
EtherNet
LED Indicator
No
Temperature Range - Operating
-20° to +75°C
Voltage - Maximum
125V
Material - Plating Mating
Gold
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
Material - Coupling Nut
Nickel-plated Brass
Cable Jacket Color
Blue
Cable Jacket Material
TPE
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.