Zoro Homepage

MIC 4P M/MP ST/ST D-CODED 20M

  • Mfr # 1300480109

  • Zoro # G2748362


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Cable Length
20 m
IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Connector End B
Micro-Change (M12)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300480109
Zoro #
G2748362
UPC #
78678806036
Country of Origin
United States

Dimensions

Cable Length
20 m
Cable Diameter
6.10mm (.240")
Wire Size
24 AWG

Details

IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Connector End B
Micro-Change (M12)
Temperature Range - Operating
-20° to +75°C
Current - Maximum per Contact
1.5A
Orientation
Straight to Straight
Voltage - Maximum
125V
LED Indicator
No
Series
130048
Performance Category
5e
Material - Coupling Nut
Nickel-plated Brass
Connector End A
Micro-Change (M12)
Gender
Male-Male
Coupling Style
Threaded
Poles
4
Material - Contact
Copper Alloy
Material - Plating Mating
Gold
Wire/Cable Type
Unshielded TPE/AWM 2463
Material - Connector Body
TPE
Product Name
Micro-Change (M12)
UL
E200650
Cable Jacket Material
TPE
Item
Cordset
Cable Jacket Color
Teal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.