Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 4P M/MP ST/ST D-CODED 25M ORG TPE

  • Mfr # 1201080309

  • Zoro # G4030598


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Cable Length
25 m
IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Temperature Range - Operating
-20° to +80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201080309
Zoro #
G4030598
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
25 m
Cable Diameter
6.35mm (.250")
Wire Size
24 AWG

Details

IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Temperature Range - Operating
-20° to +80°C
Poles
4
LED Indicator
No
Coupling Style
Threaded
Current - Maximum per Contact
1.5A
Series
120108
Protocol
EtherNet
Material - Plating Mating
Gold
Product Name
Micro-Change (M12)
Connector End B
Micro-Change (M12)
Material - Coupling Nut
Nickel-plated Brass
Orientation
Straight to Straight
Material - Connector Body
PUR
Performance Category
5e
Wire/Cable Type
Unshielded TPE/AWM 20626
Connector End A
Micro-Change (M12)
Gender
Male-Male
Voltage - Maximum
125V
Material - Contact
Copper Alloy
UL
E361772
Cable Jacket Color
Orange
Cable Jacket Material
TPE
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.