Zoro Homepage

MIC 4P M/MP ST/ST D-CODED 30M

  • Mfr # 1201088145

  • Zoro # G2758643


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Cable Length
30 m
IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Performance Category
5e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201088145
Zoro #
G2758643
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
30 m
Cable Diameter
6.99mm (.275")
Wire Size
24 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.