Zoro Homepage

MIC 4P M/MP ST/ST D-CODED 4M

  • Mfr # 1201080213

  • Zoro # G2760402


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Cable Length
4 m
IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201080213
Zoro #
G2760402
UPC #
-
Country of Origin
Germany

Dimensions

Cable Length
4 m
Wire Size AWG
22
Cable Diameter
6.70mm (.264")
Wire Size
22 AWG

Details

IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Poles
4
Wire/Cable Type
Shielded PUR
Material - Plating Mating
Gold
Current - Maximum per Contact
1.5A
Gender
Male-Male
Temperature Range - Operating
-20°C to +60°C
Orientation
Straight to Straight
Coupling Style
Threaded
LED Indicator
No
Material - Coupling Nut
Nickel-plated Brass
Voltage - Maximum
30V
Material - Connector Body
PUR
Connector End B
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Series
120108
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Performance Category
5e
UL
E361772
Cable Jacket Color
Green
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.