
MIC 4P M/MP ST/ST D-CODED 5M
Mfr # 1300480090
Zoro # G2765269
product price: $85.75
/ea
Free Shipping & Returns
Key Features
Cable Length
5 m
Keyway
D-coded
Gender
Male-Male
UL
E200650
Orientation
Straight to Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300480090
Zoro #
G2765269
UPC #
78678803925
Country of Origin
Mexico
Dimensions
Cable Length
5 m
Cable Diameter
5.59mm (.220")
Wire Size
24 AWG
Details
Keyway
D-coded
Gender
Male-Male
UL
E200650
Orientation
Straight to Straight
Material - Connector Body
PUR
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Threaded
Poles
4
LED Indicator
No
Temperature Range - Operating
-25°C to +75°C
Current - Maximum per Contact
4.0A
Voltage - Maximum
250V
Material - Plating Mating
Gold
Cable Jacket Material
PVC
Cable Jacket Color
Teal
Item
Cordset
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.