Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 4P M/MP ULOCK 90/90 1M

  • Mfr # 1201080058

  • Zoro # G7766400


original price: $108.99
9% off
new price: $98.15
/ea
Free Shipping & Returns

Key Features

Material - Plating Mating
Gold
Temperature Range - Operating
-20°C to +75°C
Material - O-Ring
Fluoro-elastomer
Keyway
D-coded
Wire/Cable Type
Shielded-Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1201080058
Zoro #
G7766400
UPC #
78678803885
Country of Origin
Unknown

Dimensions

Wire Size AWG
26
Cable Length
1.0m (3.28')
Cable Diameter
6.10mm (.240")

Details

Material - Plating Mating
Gold
Temperature Range - Operating
-20°C to +75°C
Material - O-Ring
Fluoro-elastomer
Keyway
D-coded
Wire/Cable Type
Shielded-Stranded
Voltage - Maximum
30V
Color - Cable Jacket
Teal
Material - Cable Jacket
PVC
Current - Maximum per Contact
1.5A
Gender
Male-Male
Coupling Style
Push to Lock
Material - Connector Body
PVC
Poles
4
Material - Coupling Nut
Nickel-plated Brass
Orientation
90° to 90°
IP Rating
IP67
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
LED Indicator
No
Type
Double Ended
Connector End B
Ultra-Lock (M12)
Series
120108
Product Name
Micro-Change (M12),Ultra-Lock (M12)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.