Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 5P F/FR 2M 1/2NPT No 18 PVC

  • Mfr # 1200700364

  • Zoro # G2764970


product price: $72.95
/ea
Sold in multiples of 2 for $145.90

Key Features

NEMA Rating
NEMA 6
Length
2.0m
Gender
Female
Orientation
Straight
Temperature Range - Operating
-20° to +105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200700364
Zoro #
G2764970
UPC #
78678899611
Country of Origin
United States

Dimensions

Length
2.0m
Wire Size (AWG)
18
Mounting Thread Size
1/2" - 14 NPT

Details

NEMA Rating
NEMA 6
Gender
Female
Orientation
Straight
Temperature Range - Operating
-20° to +105°C
Voltage - Maximum
250V AC/DC
Coupling Type
Internal Thread
Series
120070
Poles
5
Keyway
Single
UL
E152210
Current - Maximum per Contact
4.0A
Material - Component
Nickel-plated Zinc Die-Cast
Wire/Cable Type
UL 1569
Panel Mount
Front
Product Name
Micro-Change (M12)
IP Rating
IP67
Type
Single Ended (pigtail)
CSA
LR6837

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.