Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC 5P M/MFE 5M 90/90 SHLD PBU

  • Mfr # 1200980033

  • Zoro # G4047188


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Gender
Female-Male
Cable Length
5.0m (16.40')
Cable Diameter
8.00mm (.315")
Material - Plating Mating
Gold
Poles
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200980033
Zoro #
G4047188
UPC #
78678853597
Country of Origin
United Kingdom

Dimensions

Cable Length
5.0m (16.40')
Cable Diameter
8.00mm (.315")
Wire Size AWG
24

Details

Gender
Female-Male
Material - Plating Mating
Gold
Poles
5
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Nickel-plated Brass
Material - Cable Jacket
PUR
Keyway
Reverse
Temperature Range - Operating
-20°C to +80°C
Orientation
90° to 90°
Color - Cable Jacket
Purple
Material - Connector Body
PUR
Wire/Cable Type
Twisted Pair
Coupling Style
Threaded
Voltage - Maximum
60V AC/DC
IP Rating
IP67
Type
Double Ended
LED Indicator
No
Connector End B
Micro-Change (M12)
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Series
120098
Protocol
EtherNet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.