Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex MIC 8P FP 2M PUR DC 1200650951

MIC 8P FP 2M PUR DC (Discontinued)

  • Mfr # 1200650951
  • Zoro # G2088113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200650951
Zoro #
G2088113
UPC #
78678840726
Country of Origin
Poland

Dimensions

Cable Length
2.0m (6.56')
Cable Diameter
6.70mm (.264")

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
LED Indicator
No
Material - Cable Jacket
PUR/PVC
Temperature Range - Operating
-30°C TO +80°C
Material - Connector Body
TPU
Wire/Cable Type
EU Cable
Material - Plating Mating
Gold
Voltage - Maximum
30V
Current - Maximum per Contact
2.0A
Orientation
Straight to Pigtail
Poles
8
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Material - O-Ring
Fluoro-elastomer
Gender
Female-Pigtail
Color - Cable Jacket
Black
Connector End B
Pigtail
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Series
120065

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.