
MIC 8P M/MFE ST/ST 5M No 24-8
Mfr # 1200660583
Zoro # G2077193
original price: $173.99
9% off
new price: $156.99
/ea
Free Shipping & Returns
Key Features
Material - O-Ring
FPM
Keyway
Single
Temperature Range - Operating
-25° to +85°C
Current - Maximum per Contact
2.0A
Material - Contact
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200660583
Zoro #
G2077193
UPC #
078678880972
Country of Origin
Poland
Dimensions
Wire Size (AWG)
24
Cable Length
5.0m (16.40')
Cable Diameter
6.70mm (.264")
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.