Zoro Homepage

MIC 8P MR ULOCK BACK SHIELDED

  • Mfr # 1200840032

  • Zoro # G000416440


product price: $70.15
/ea
Sold in multiples of 2 for $140.30

Key Features

NEMA Rating
NEMA 6
Current - Maximum per Contact
2.0A
Orientation
Straight
Gender
Male
Material - Component
Nickel-plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200840032
Zoro #
G000416440
UPC #
78172553192
Country of Origin
Unknown

Dimensions

Mounting Thread Size
M16 x 1.5

Details

NEMA Rating
NEMA 6
Current - Maximum per Contact
2.0A
Orientation
Straight
Gender
Male
Material - Component
Nickel-plated Brass
Type
PCB Mount
Voltage - Maximum
30V AC / 36V DC
Coupling Type
External Thread
Poles
8
Series
120084
Product Name
Ultra-Lock (M12)
Panel Mount
Back
IP Rating
IP69K
Temperature Range - Operating
-25°C to +90°C
Keyway
Single

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.