Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MIC MPIS 6 PORT W/MINI CONN

  • Mfr # 1201150050

  • Zoro # G2081201


product price: $284.99
/ea
Free Shipping & Returns

Key Features

NEMA Rating
NEMA 6
Home Run Cable Length
0.305m
Material - Plating Mating
Gold
Material - Housing
PBT
Voltage - Maximum
10-30V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201150050
Zoro #
G2081201
UPC #
78678824064
Country of Origin
Mexico

Dimensions

Home Run Cable Length
0.305m

Details

NEMA Rating
NEMA 6
Material - Plating Mating
Gold
Material - Housing
PBT
Voltage - Maximum
10-30V DC
Material - Cable Jacket
PVC
Functional Wiring
PNP
Material - Metal
Copper Alloy
Home Run Interface
Integrated Connector
Orientation
Side Mount
Bus I/O
Micro-Change (M12)
Keyway
Single
Home Run Connector
Micro-Change (M12) - 8 pole
Cable Connector Orientation
Straight
Current - Maximum per Contact
4.0A per port
Poles
5
Ports
6
Poles (wired)
4
Wiring Configuration
Single I/O per Port
Temperature Range - Operating
-20°C to +90°C
IP Rating
IP67
Series
120115
LED Indicator
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.