
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
848649003
Zoro #
G4049163
UPC #
822350927550
Country of Origin
Mexico
Dimensions
Length
0.0279m
Mounting Thread Size
M12 x 1.0
Wire Size AWG
22
Details
Panel Mount
Back, Front
Poles
5
Current - Maximum per Contact
4.0A
Orientation
90° Angle
Coupling Type
External Thread
Material - Component
Nickel-plated Brass
Keyway
Single
Gender
Male
Temperature Range - Operating
-20°C to +80°C
Voltage - Maximum
300V
Type
PCB Mount
Series
84864
Product Name
Micro-Change (M12)
IP Rating
IP67
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.