Zoro Homepage

MICRO CHANGE M12 CABLE ASSEMBLY SINGLE ENDED

  • Mfr # 1200708173

  • Zoro # G900442372


product price: $51.89
/ea
Sold in multiples of 2 for $103.78

Key Features

Max. Voltage
250V AC/DC
Length
2 m
Wire Range
22 AWG
Material
Brass
Max. Temp.
80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200708173
Zoro #
G900442372
UPC #
-
Country of Origin
Unknown

Dimensions

Length
2 m

Details

Max. Voltage
250V AC/DC
Wire Range
22 AWG
Material
Brass
Max. Temp.
80°C
Connector Type
Male
Current Rating
4 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.