
Micro-Clasp 150MM 24AWG Pre-Crimped Lead
Mfr # 79758-1001
Zoro # G400457227
product price: $1.19
/eaSold in multiples of 90 for $107.10
Key Features
Connector Type
Female-Female
Material
Copper-Nickel-Silicon
Max. Insulation Dia.
1.7 mm
Terminal Type
Crimp or Compression
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79758-1001
Zoro #
G400457227
UPC #
-
Country of Origin
China
Dimensions
Max. Insulation Dia.
1.7 mm
Length
150 mm
Details
Item
Female-Female Connector
Connector Type
Female-Female
Material
Copper-Nickel-Silicon
Terminal Type
Crimp or Compression
Color
Black
Wire Range
24 AWG
Number of Contacts
1
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.