Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Fit 2 Circuit, 300V AC/DC, 8.5A

  • Mfr # 145132-0203

  • Zoro # G4034868


product price: $3.29
/ea
Sold in multiples of 35 for $115.15

Key Features

Voltage
300V AC/DC
Amps
8.5A
Max. Wire Size
20 AWG
Wire Size AWG
20
Net Weight
5.193/g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145132-0203
Zoro #
G4034868
UPC #
-
Country of Origin
Thailand

Dimensions

Max. Wire Size
20 AWG
Wire Size AWG
20
Cable Length
300.00mm
Wire Insulation Diameter
1.85mm

Details

Item
Micro-Fit 2 Circuit
Voltage
300V AC/DC
Amps
8.5A
Net Weight
5.193/g
Number of Rows
1
Material - Resin
Nylon
Material - Metal
Phosphor Bronze
Termination Interface: Style
Crimp or Compression
Lock to Mating Part
Yes
Circuits (Loaded)
2
Plating min - Mating
1.016 µm
Current - Maximum per Contact
8.5A
Color - Resin
Black
Single Ended
No
Gender
Female
Material - Plating Termination
Tin
Plating min - Termination
1.016 µm
Pitch - Mating Interface
3.00mm
Material - Plating Mating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.