
Micro-Fit (3.0) BMI RA Hdr/Fem 15Au 4Ckt
Mfr # 44764-0402
Zoro # G2757158
product price: $2.85
/eaSold in multiples of 35 for $99.75
Key Features
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Material
Phosphor Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44764-0402
Zoro #
G2757158
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.381 µm
Details
Max. Voltage
600V
Maximum Voltage
600 V
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Material
Phosphor Bronze
Hole Center to Center
3 mm
Max. Temp.
260°C
Terminal Type
Through Hole
Features
Surface Mount Compatible
Number of Rows
2
Current Rating
8.5 A
Contact Finish
Gold Plated
Number of Contacts
4
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.